Beli mata bor kertas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Drill Bit Set Masonry (Mata Bor Masonry)atribut:
- Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
- Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
- Jabra Elite 85h Bluetooth HeadsetDeskripsi:Jabra Elite 85hEngineered for the best wireless calls and music experience with SmartSoundSmartSound: Audio that automatically adjusts to your surroundings.SmartSound analyzes your sound environment and automatically applies your personalized audio, Active Noise Cancellation (ANC) and HearThrough settings, to give you the sound you need, when you need it.Block unwanted background noise.Smart Active Noise Cancellation (ANC) responds to your environment, switching itself on if it detects unwanted background noise, according to the preferences you set within the Jabra Sound+ app. The headphones contain 8 microphones out of which 4 are used by the powerful digital ANC to filter out the noise around you.Exceptional music clarity.The Elite 85h lets you customize your music settings for a personalized audio experience, so you can enjoy exceptional music clarity with purpose-built speakers.Power your day.With up to 36 hours of battery on a single charge (with ANC switched on) and fast charging, the Elite 85h lets you power through your day with a battery built to go the distance.Unmatched call quality.Advanced call technology uses 6 of the headset’s 8 microphones to greatly enhance call quality, blocking out more wind noise and background distractions.Voice assistant enabled.One-touch connection to Amazon Alexa, Siri®, and Google Assistant™** allows you to use voice commands to set appointments, find nearby events, or have your messages read to you.Go anywhere with certified-rain-resistant durability.Nano-coating of the internal components, combined with a 2-year warranty against water and dust*** means you can be confident your headphones is ready for whatever your day throws at it - literally. The Jabra Sound+ app. The perfect companion for your Jabra headphones. Access SmartSound and other features, enabling you to personalize the way you use your Jabra device.*Verified by Delta, 03-01-2019. See facts on Jabra.com/commercial-claims**Operating system dependent***Registration required with the Jabra Sound+ appatribut:
- Speaker Size (mm): 40
- Form Factor: Over-ear headphone
- Music and Talk time: Up to 41 hours (with ANC off) / Up to 36 hours (with ANC on)
- Standby Time: >1 year (auto power off after 8 hours)
- Bluetooth Compliance: Bluetooth 5.0
- Operating Range (m): Up to 10
- Paired devices/Multi-Connect: Up to 8. Two devices can be connected at one time.
- UCHIDA Brankas Tahan Api HSatribut:
- Fitting: 1 Plastic Tray
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- Shike Tools Rak Troliatribut:
- Dimensions (cm): 72x42x62
- Weight Capacity (kg): 650
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
- Paper Prins Continuous Form NCR 9.5x11inchDeskripsi:KERTAS MERK "PAPERPRYNS" kertas dengan kualitas dan isi yang terbaik. Ukuran kertas dan lubang kertas (pin hole) diproduksi dengan mesin modern dan presisi. Dapat digunakan pada printer dot-matrix untuk bebagai kebutuhan.atribut:
- Type: NCR
- Size (mm): 241x280
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- Niigata Seiki (SK) Straight Shank Conical Drillatribut:
- Material: High speed steel (SKH)
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- UCHIDA Lemari Arsip Anti Apiatribut:
- Inside Dimension (HxWxD)(mm): 301x644x388
- Fitting: Drawer with key lock, combination key lock
- Tungaloy Eccentric Sleeve EZDeskripsi:Eccentric sleeve for TungDrillTwisted and TungSix-Drillatribut:
- LPR (mm): 5
- ℓ4 (mm): 4
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- KRISBOW Alat Uji Emisi Mesin DieselDeskripsi:Diesel Opacity Smoke Testeratribut:
- Dimensions (cm): 45x20x42
- Response Time (s): 0.5
- Type: Opacity
- Voltage (V): 220
Daftar Harga mata bor kertas Terbaru March 2026
| UCHIDA Paper Drill Bit | Rp549.900 |
| BOSCH Drill Bit Set Masonry (Mata Bor Masonry) | Rp219.900 |
| Jabra Elite 85h Bluetooth Headset | Rp3.099.900 |
| Eppendorf Research Combitips Advanced | Rp459.900 |
| UCHIDA Brankas Tahan Api BK | Rp3.499.900 |
| UCHIDA Brankas Tahan Api HS | Rp3.699.900 |
| Daichiban Brankas (Safety Box) | Rp4.199.900 |
| BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton) | Rp569.900 |
| BOSCH Masonry Drill Bit Set (Mata Bor Beton) | Rp14.900 |
| Shike Tools Rak Troli | Rp2.099.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)




















































































































































/P101518350-1.jpg)




/lyP101002790-2.jpg)
/34P101003112-20.jpg)
/P103083746-1.jpg)

/P103084161-1.jpg)

/36P101003114-4.jpg)
%20Straight%20Shank%20Conical%20Drill/P102270211-1.jpg)



/7vP102134283-22.jpg)